HUBBELL WIRING DEVICE-KELLEMS Cable Duct Multichannel Surface Raceway (Kabel Duct Permukaan Multi Saluran)

Sebelum PPN:
Rp569.900 - Rp1.099.900
Spesifikasi
UNSPSC39121203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tees have three openings on 90° angles to route multichannel raceways in two directions. They're ideal for branching out wire and cable to independent raceway systems or to a device.
Feature
Tee Base and Cover Series BaseTrak PB3 For Raceway Height 1 3/4 in For Raceway Width 4 1/2 in For Raceway Width x Height 4 1/2 in x 1 5/8 in Material Non-Metallic Color Ivory Number of Channels 2 3 Mounting Style Snap On Bend Radius 1.25 in Compatible with Product Type Base-Trak Raceways Features Full Capacity 1 1/4 in Bend Radius Tee Includes (1) Tee Overall Height 7 in Overall Length 2 3/4 in Overall Width 7 1/2 in Standards CSA UL Compliant

Ulasan Produk

Tidak ada ulasan