ULTRATECH Multi-Bit Screwdriver
#Grup produk P109830863
Spesifikasi
| UNSPSC | 27111701 |
|---|---|
| Bit Material | Alloy Steel |
| Bit Retainer Type | Quick Change |
| Bit Storage | Separate Case |
| Container Type | Zippered Case |
| Corrosion Resistant | No |
| ESD Safe | No |
| Finish | Black Oxide |
| For Screw Type | Hex; Phillips; Slotted; Torx |
| Grip Style | Ergonomic |
| Handle Material | Plastic |
| Handle Type | Molded |
| Insulated | No |
| Magnetized Tip | No |
| Measurement Type | SAE |
| Non-Sparking | No |
| Number of Bits | 19 |
| Number of Pieces | 28 |
| Number of Tips | 19 |
| Overall Length (inch) | 6 3/4 |
| Ratcheting | No |
| Replaceable Shank | No |
| Shank Material | Alloy Steel |
| Single/Double End Bits | Single End |
| Sizes Included | Hex: 0.05 in; Nut Drivers 3/32 in + 1/8 in + 5/32 in; Phillips: #0000 + #000 + #00; Slotted: 1/32 in + 3/64 in + 1/16 in + 5/64 in + 3/32 in; Torx: T6 + T7 + T8 + T9 |
| Tether Ready | No |
| Tip Size | #00; #000; #0000; 0.050 in; 1/16 in; 1/32 in; 1/8 in; 3/32 in; 3/64 in; 5/32 in; 5/64 in; T6; T7; T8; T9 |
| Tip Style | Hex; Phillips; Slotted; Torx |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Precision multi-bit screwdrivers are used for tightening or loosening small screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
Feature
Multi-Bit Screwdriver Tip Size 0.050 in #00 #000 #0000 1/16 in 1/32 in 1/8 in 3/32 in 3/64 in 5/32 in 5/64 in T6 T7 T8 T9 Tip Style Hex Phillips Slotted Torx Quick Change Ergonomic Bit Material Alloy Steel Bit Storage Separate Case Single End Magnetized Tip No Shank Material Alloy Steel ESD Safe NoProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
