EAZYPOWER Multi-Bit Screwdriver

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC27112814
Bit MaterialAlloy Steel
Bit Retainer TypeQuick Change
Bit StorageSeparate Case
Container TypePlastic Case
Corrosion ResistantNo
ESD SafeNo
FinishChrome
For Screw TypeHex; Phillips; Slotted
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeMolded
InsulatedNo
Magnetized TipNo
Measurement TypeSAE; Torx
Non-SparkingYes
Number of Bits26
Number of Pieces30
Number of Tips26
Overall Length (inch)1
RatchetingNo
Replaceable ShankNo
Shank Length (inch)1/4
Shank MaterialAlloy Steel
Single/Double End BitsSingle End
Sizes IncludedPhillips: #1; Slotted: #2-3 + #6-8; Tamper Resistant Hex: 5/64 + 3/32 + 7/64 + 1/8 + 9/64 + 5/32 in; Tamper Resistant Torx T7 + T8 + T9 + T10 + T15; Tee+Cross T20 + T6 + T7; Triple-Y #1 + #2 + #3 + #4
Tether ReadyNo
Tip Size#1; #2; #3; #4; #6; #7; #8; 1/8 in; 3/32 in; 5/32 in; 5/64 in; 7/64 in; 9/64 in; T10; T15; T6; T7; T8; T9
Tip StylePhillips; Slotted; Socket; Tamper Resistant Hex; Tamper Resistant Torx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Multi-Bit Screwdriver Tip Size #1 #2 #3 #4 #6 #7 #8 1/8 in 3/32 in 5/32 in 5/64 in 7/64 in 9/64 in T10 T15 T6 T7 T8 T9 Tip Style Phillips Slotted Socket Tamper Resistant Hex Tamper Resistant Torx Quick Change Ergonomic Bit Material Alloy Steel Bit Storage Separate Case Single End Magnetized Tip No Shank Length 1/4 in Shank Material Alloy Steel ESD Safe No

Ulasan Produk

Tidak ada ulasan