AW SPERRY INSTRUMENTS Multi-Bit Screwdriver

Sebelum PPN:
Rp709.900
Spesifikasi
UNSPSC27111701
Bit MaterialAlloy Steel
Bit Retainer TypeQuick Change
Bit StorageIn Handle
Corrosion ResistantNo
Drive Size (inch)1/4; 5/16
ESD SafeNo
FinishBlack Oxide
For Screw TypeHex; Phillips; Slotted; Square; Torx
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeTri-Lobular
InsulatedYes
Magnetized TipYes
Measurement TypeSAE
Non-SparkingNo
Number of Bits4
Number of Pieces5
Number of Tips8
Overall Length (inch)11 1/2
RatchetingNo
Replaceable ShankNo
Shank Length (inch)3 1/2
Shank MaterialAlloy Steel
Single/Double End BitsDouble End
Sizes IncludedPhillips: #1 + #2; Robertson Square Recess: S1 + S2; Slotted: 3/16 in + 1/4 in; Torx: T10 + T15
StandardsCE; cETLus
Tether ReadyNo
Tip Size#1; #2; 1/4 in; 3/16 in; R1; R2; T10; T15
Tip StylePhillips; Slotted; Square; Torx
Voltage Rating (V)600 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voltage sensing multi-bit screwdrivers have removeable voltage sensors that alert if voltage is present in a wire or device, and are for use when working on or near electrical circuits. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
Feature
Multi-Bit Screwdriver Tip Size #1 #2 1/4 in 3/16 in R1 R2 T10 T15 Tip Style Phillips Slotted Square Torx Quick Change Ergonomic Bit Material Alloy Steel Bit Storage In Handle Double End Magnetized Tip Yes Shank Length 3 1/2 in Shank Material Alloy Steel Drive Size 1/4 in 5/16 in ESD Safe No

Ulasan Produk

Tidak ada ulasan