WERA Multi-Bit Screwdriver

Sebelum PPN:
Rp429.900 - Rp6.799.900
Spesifikasi
Corrosion ResistantNo
Grip StyleErgonomic
Handle TypeMolded
Magnetized TipNo
Measurement TypeSAE
Non-SparkingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
Feature
Multi-Bit Screwdriver Tip Size #1 #2 #3 3 mm 4 mm 5 mm 5.5 mm 6 mm TR10 TR15 TR20 TR25 TR30 Tip Style Hex Phillips Pozidriv Slotted Tamper Resistant Torx Quick Change Ergonomic Bit Material Alloy Steel Bit Storage Separate Case Single End Magnetized Tip No Shank Material Alloy Steel Drive Size 1/4 in ESD Safe No

Ulasan Produk

Tidak ada ulasan