ECLIPSE Multi-Bit Screwdriver

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC27112814
Bit MaterialAlloy Steel
Bit Retainer TypeMagnetic
Bit StorageSeparate Case
Container TypePlastic Organizer
Corrosion ResistantNo
Drive Size (inch)1/4
ESD SafeNo
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeTri-Lobular
InsulatedNo
Magnetized TipYes
Measurement TypeMetric; Torx
Non-SparkingNo
Number of Bits60
Number of Pieces62
Number of Tips60
Overall Length (inch)9 1/2
RatchetingYes
Replaceable ShankNo
Shank Length (inch)3
Shank MaterialAlloy Steel
Single/Double End BitsSingle End
Tether ReadyNo
Tip Size#0; #1; #2; 1/8 in; 3/16 in; C1; C2; C3; M5; M6; M8; PZ0; PZ1; PZ2; S0; S1; S2; S3; T10; T15; T20; T25; T27; T30; T40; T5; T6; T7; T8
Tip StylePhillips; Pozidriv; Slotted; Square; Tamper Resistant Hex; Tamper Resistant Torx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
Feature
Multi-Bit Screwdriver Tip Size #0 #1 #2 1/8 in 3/16 in C1 C2 C3 M5 M6 M8 PZ0 PZ1 PZ2 S0 S1 S2 S3 T10 T15 T20 T25 T27 T30 T40 T5 T6 T7 T8 Tip Style Phillips Pozidriv Slotted Square Tamper Resistant Hex Tamper Resistant Torx Magnetic Ergonomic Bit Material Alloy Steel Bit Storage Separate Case Single End Magnetized Tip Yes Shank Length 3 in Shank Material Alloy Steel Drive Size 1/4 in ESD Safe No

Ulasan Produk

Tidak ada ulasan