EZ WRAP N GO Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp559.900
Spesifikasi
UNSPSC44122101
Closure TypeBuckle
ColorRed
Flame retardantNo
Length (inch)16
MarkingNo
MaterialNylon; Polypropylene
Max. Bundle Diameter (inch)12
Maximum Temperature Rating (°F)200
Minimum Temperature Rating (°F)-20
MountableNo
Temperature Range (°F)-20 to 200
Thickness (inch)0.125
Width (inch)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grommet mount hook-and-loop cable ties permanently and securely mount to racks and surfaces. They have a grommet that spreads the load evenly, so it won't rip the strap. These cable ties bundle wire and cable in mobile carts, along walls, over doorways, and other areas.
Feature
Hook-and-Loop Cinch Strap Buckle End Grommet Individual Width 1.5 in Closure Type Buckle Length 12 in Mountable Yes Package Style Individual Color Red Thickness 0.125 in Material Nylon Polypropylene Flame Retardant No Includes Reusable Wire Ties Marking No Max Temp Rating 200 Degrees F Min Temp Rating -20 Degrees F Mounting Style End Grommet Temp Range -20 Degrees to 200 Degrees F

Ulasan Produk

Tidak ada ulasan