RIP-TIE Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp529.900 - Rp1.999.900
Spesifikasi
UNSPSC39121703
Flame retardantNo
MarkingNo
MountableYes
Tensile Strength (lbs)90
Width (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive mount hook-and-loop cable ties stick to equipment racks, desks, or walls and don't require mounting tools. They bundle wire and cable and can be released by pulling on the tab.
Feature
Hook-and-Loop Mountable Cable Tie Adhesive Individual Wrap Tensile Strength 90 lb Width 1 in Closure Type Wrap Length 2 in Mountable Yes Package Style Individual Color Black Thickness 0.19 in Material Nylon Flame Retardant No Max Bundle Dia 0.75 in Includes Acrylic Adhesive Back Marking No Max Temp Rating 225 Degrees F Min Temp Rating -20 Degrees F Mounting Style Adhesive Temp Range -20 Degrees to 225 Degrees F Package Quantity 5

Ulasan Produk

Tidak ada ulasan