TY-RAP Cable Ties (Pengikat / Kabel Tis)

Sebelum PPN:
Rp789.900 - Rp31.999.900
Spesifikasi
UNSPSC39121703
Basic Material - Cable TieNylon
Cable Tie StyleMountable
Flame retardantNo
Locking StyleStainless Steel Barb
MaterialNylon 6/6
Metal DetectableNo
Number of Straps1
Temperature Range (°F)-40 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw mount cable ties are permanently mounted with a required screw. They self-lock around bundles of wire and cable and secure them to a surface.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Tie Mountable Actual Length 14 in Width 0.3 in Nominal Length 14 in Locking Style Stainless Steel Barb Color Natural Basic Material - Cable Tie Nylon Tensile Strength 120 lb Halogen-Free Heavy Duty Mounting Method Screw Mount Nominal Max Bundle Dia 3 1/2 in Temp Range -40 Degrees to 185 Degrees F Number of Straps 1 Flame Retardant No Metal Detectable No Outdoor Use No Screw Mount Hole Size 0.25 in UL Type 21S Thickness 0.07 in Max Bundle Dia 3.54 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait