GE Molded Case Circuit Breaker

Sebelum PPN:
Rp4.299.900 - Rp33.999.900
Spesifikasi
UNSPSC39121601
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On Panelboard
Circuit Breaker TypeStandard
Instantaneous TripFixed
Trip TypeThermal Magnetic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TED- and TEHD-frame GE molded case circuit breakers are rated up to 150A and interrupt excessive current flows to protect devices from electrical damage. They're typically used with GE light panels, motor control centers, and panelboards. Their current-carrying parts, mechanisms, and trip devices are contained in a molded case.
Feature
Molded Case Circuit Breaker 100 A Amps AC Voltage Rating 600V AC Max AIR Rating 18kA at 120/240/277/480V AC For Use With GE Panelboards Series TED Circuit Breaker Type Standard Number of Poles 3 DC Voltage Rating 125/250/500V DC Terminal Connection Line/Load Lug Trip Type Thermal Magnetic Phase Three Instantaneous Trip Fixed Phase Connection ABC Frame Size 150A/TED Circuit Breaker Mounting Style Bolt On Panelboard Height 6.31 in Width 4.13 in Depth 4.09 in

Ulasan Produk

Tidak ada ulasan