SQUARE D Molded Case Circuit Breaker

Sebelum PPN:
Rp8.599.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B-frame Square D molded case circuit breakers are rated up to 125A and interrupt excessive current flows to protect devices from electrical damage. They're used in industrial control panels, commercial OEM, electrical distribution equipment, and other industrial and commercial applications. Their current-carrying parts, mechanisms, and trip devices are contained in a molded case.
Feature
Molded Case Circuit Breaker 30 A Amps AC Voltage Rating 525V AC Max AIR Rating 25kA at 277/408V AC For Use With Electrical Distribution Equipment Industrial Control Panels Series BDA Circuit Breaker Type Standard Number of Poles 3 DC Voltage Rating Not Rated Terminal Connection Al Mechanical Lug OFF End I-Line ON End Trip Type Thermal Magnetic Phase Three Instantaneous Trip Fixed Phase Connection ABC Frame Size 125A/BD Circuit Breaker Mounting Style I-Line Height 5.39 in

Ulasan Produk

Tidak ada ulasan