SQUARE D Miniature Circuit Breaker for Panelboard and Load Center

Sebelum PPN:
Rp589.900 - Rp7.299.900
Spesifikasi
UNSPSC39121601
Circuit Breaker Mounting StylePlug In

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These QO series miniature circuit breakers plug into place in NQOD and NQ panelboards and QO load centers without requiring DIN rail or bolts, so they're easier to install than bolt-on and unit-mount breakers. They interrupt currents when low-level faults are detected in the circuit. They connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard or load center.
Feature
Miniature Circuit Breaker Amps 15 A AC Voltage Rating 120V AC Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA) Number of Poles 1 DC Voltage Rating Not Rated Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style Plug In Compatible Panelboard/Load Center Series NQ QO Phase Single Series QO Max AIR Rating 10kA at 120V AC For Use With QO Load Centers and NQ Panelboards Terminal Connection Pressure plate Frame Size 100A/QO Length 3 in Width 0.75 in

Ulasan Produk

Tidak ada ulasan