GE Miniature Circuit Breaker for Panelboard & Load Center

Sebelum PPN:
Rp489.900 - Rp15.999.900
Spesifikasi
UNSPSC39121601
AC Voltage Rating (V)120/240
Circuit Breaker ActuatorToggle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These THQB and THHQB series miniature circuit breakers are bolted into place in panelboards and load centers, so they're more stable than plug-in or unit-mount circuit breakers. They interrupt currents when faults are detected in the circuit. These breakers connect to the power supply through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard or load center. They're UL listed for use in HACR (heating, air conditioning, and refrigeration) applications.
Feature
Miniature Circuit Breaker Amps 40 A AC Voltage Rating 120/240V AC Circuit Breaker Type Standard Number of Poles 2 DC Voltage Rating Not Rated Circuit Breaker Actuator Toggle Circuit Breaker Mounting Style Bolt On Phase Single Series THQB Max AIR Rating 10kA at 120/240V AC For Use With Lighting Panels Load Centers Terminal Connection Lug Frame Size 100A/THQ Length 3.53 in Width 1 in Depth 3.28 in Min Wire Size 8 AWG Max Wire Size 3 AWG Standards UL Listed

Ulasan Produk

Tidak ada ulasan