COREMAX Micrometer Torque Wrench

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedYes
Clockwise Accuracy+/- 4%
Corrosion ResistantYes
Counterclockwise Accuracy+/- 6%
Drive Size (inch)3/8
Dual ScaleNo
Extended Data TestingYes, NIST
FinishChrome
Handle ColorRed
Handle MaterialAlloy Steel
Handle TypeCushion Grip
Head MovementRatcheting
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing (°)1.7
Non-SparkingYes
Overall Length (inch)12
Overall Length (mm)304.8
Overall Width (inch)1
Primary Scale Max. Torque (inch-lbs)96
Primary Scale Minimum Torque (inch-lbs)96
RatchetingYes
RotationClockwise and Counterclockwise
Secondary Scale Maximum Torque (inch-lbs)96
Secondary Scale Minimum Torque (inch-lbs)96
StandardsNIST Certified
Tether StyleNot Tether Capable
Torque AdjustabilityFactory Set
Torque Increments (ft-lbs)8
Torque Limiting MechanismClick-Type
Torque Measurement TypeFoot-Pound
Torque Range (in-lbs)0 to 96
Torque SettingAdjustable
Visual/Audible IndicatorsAudible Click

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-insulated micrometer torque wrenches do not have a cushioned grip and are not suitable for use near electrical circuits. They can be set to apply a specific torque to a fastener so that the fastener is not damaged by overtorquing or loosens over time due to undertorquing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Micrometer Torque Wrench Foot-Pound Drive Size 3/8 in Torque Range 0 in-lb to 96 in-lb Torque Increments 8 ft-lb Primary Scale Minimum Torque 96 in-lb Primary Scale Maximum Torque 96 in-lb Standard Ratcheting Yes Rotation Clockwise and Counterclockwise Factory Set Not Tether Capable

Ulasan Produk

Tidak ada ulasan