Legrand Metallic Single-Channel Surface Raceway (Box Konektor)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.900 - Rp5.299.900
Spesifikasi
UNSPSC39121203
Basic MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Box Connector Series 500 700 For Raceway Height 3/4 in For Raceway Width 3/4 in For Raceway Width x Height 3/4 in x 21/32 in Material Steel Color Ivory Number of Channels 1 Mounting Style Screw On Backing - Compatible with Product Type 500 Raceways 700 Raceways Features Male Connector with 3/4 in Trade Size Conduit Opening Includes - Overall Length 3/4 in Standards ADA Compliant cULus Listed UL Listed UL5 Package Quantity 2

Ulasan Produk

Tidak ada ulasan