WESTWARD Holesaw Kit Metal-Cutting (Gergaji Lubang)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp769.900 - Rp4.999.900
Spesifikasi
UNSPSC27112826
Impact RatedNo
Max. Cutting Depth (inch)1 1/2
Primary Material ApplicationMetal
Teeth Per Inch4/6
Tooth MaterialBi-Metal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
Feature
Hole Saw Kit Primary Material Application Metal Materials Cut Metal Plastics Sheet Metal Wood Arbor Design Not Included Tooth Material Bi-Metal Teeth per Inch 4/6 Max Cutting Depth 1 1/2 in Impact Rated No Number of Hole Saws 5 Saw Size Range 7/8 in to 1 1/2 in Hole Saw Sizes (Hole Saws) 7/8 in 1 in 1 1/8 in 1 1/4 in 1 1/2 in Thread Size 1/2 In.-20 Shank Size 7/16 in Hex Pilot Drill Size 1/4 in dia x 4 in L Number of Pieces 7

Ulasan Produk

Tidak ada ulasan