DEWALT Holesaw Metal-Cutting (Gergaji Lubang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp489.900 - Rp2.799.900
Spesifikasi
UNSPSC31160000
Material CutMetal; Stainless Steel; Wood with Nails
Max. Cutting Depth (inch)1 3/4
Teeth Per Inch3
Thread Size (inch)1/2
Tooth MaterialCarbide Tipped

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These metal-cutting hole saws don't include an arbor, allowing users to customize their hole saw or use their own arbor. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.
Feature
Hole Saw Materials Cut Metal Stainless Steel Wood with Nails Tooth Material Carbide Tipped Saw Dia 7/8 in Teeth per Inch 3 Max Cutting Depth 1 3/4 in Thread Size 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait