MOODY TOOL Metal Marking Scriber

Sebelum PPN:
Rp119.900 - Rp1.399.900
Spesifikasi
UNSPSC27112303
Handle TextureKnurled
Magnetic TipNonmagnetic
Non-SparkingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-end scribers, also known as pocket scribers, have one marking tip.
Feature
Shirt Pocket Scriber Non-Sparking No Handle Shape Round Handle Material Aluminum Handle Texture Knurled Magnetic Tip Nonmagnetic Removable Tip Permanent Tip Threaded Tip Non-Threaded Tip Tip Material Carbide Tip Size Not Applicable Tip Type Straight Tip Style Fixed ESD-Safe Yes Overall Length 5 1/2 in Finish Anodized Handle Color Silver Handle Diameter 1/4 in Handle Width Not Applicable Includes Not Applicable Number of Pieces 1 Product Type Scriber Standards Not Applicable

Ulasan Produk

Tidak ada ulasan