Gardner Bender Metal Conduit Bending Tool (Pembengkok Pipa)

Sebelum PPN:
Rp1.299.900 - Rp1.999.900
Spesifikasi
UNSPSC27112503
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand conduit bender heads replace worn heads, change heads to bend a different conduit type or size, or pair with a compatible handle to create a custom bender. They attach to a handle and guide the bend along an arched track that cradles the conduit to prevent rolling and twisting. Markings on the bender head assist with aligning the conduit to make the desired bend. Their heel allows for adding foot pressure when making stub or back-to-back bends.
Feature
Conduit Bender Head EMT Conduit Size - Aluminum and Galvanized Steel 1 in Rigid/IMC Conduit Size 3/4 in Material Aluminum Compatible with Grainger Part Number 38N648 Compatible with Manufacturer Model Number BH-100 Accessory Type Hand Bender Head Compatible with Brand Benfield Compatible with Product Type Bender Handle

Ulasan Produk

Tidak ada ulasan