TRUMETER Mechanical and Hand Tally Counter

Sebelum PPN:
Rp789.900
Spesifikasi
UNSPSC41111901
Depth (inch)0.6
DisplayLCD
Input TypeHand Operated
MountingHand Held
Number of Digits4
Reset TypePush Button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tally counters incrementally count items and display the total on an LCD screen. They have large rubber buttons that users press to increase or decrease the count total. These handheld digital counters are ideal for managing capacity and tracking the number of people allowed to enter facilities. They are also used to tally counts in attendance, inventory, and traffic applications.
Feature
Digital Hand Tally Counter Input Type Hand Operated Number of Digits 4 Mounting Hand Held Depth 0.6 in Display LCD Diameter Not Applicable Reset Type Push Button Special Features Add Only Color Black Blue

Ulasan Produk

Tidak ada ulasan