Nicholson Material-Removing File Set for General Purpose

Sebelum PPN:
Rp1.399.900 - Rp4.099.900
Spesifikasi
Container TypePouch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The files in these general purpose file sets differ by profile shape, cut style, or other aspects. They provide tradespeople and maintenance workers with a set of files without the hassle of selecting individual tools.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Machinist File Set File Type Machinists File Material Applications Aluminum Brass Bronze Ceramic Copper Plastic Stainless Steel Wood File Style American Pattern File File Length without Tang 7 in 10 in File Set Type Machinist File Set Files Included 10 in /Rasp Cleaner 10 in Flat Bastard Cut 10 in Flat Smooth Cut 10 in Half Round 10 in Mill 10 in Round 10 in Square 7 in Slim Taper Profile Shape Rectangular Half Round Round Square Face Cut Style Double-Cut Single-Cut

Ulasan Produk

Tidak ada ulasan