SIMONDS Material-Removing File for Aluminum

Sebelum PPN:
Rp479.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleSingle
Face Cut StyleDouble-Cut
File CoarsenessSmooth Cut
File Length without Tang (inch)12
File Width (inch)1 3/16
Handle Length (inch)12
Includes HandleNo
Number of Cut Edges4
Profile ShapeRectangular
TaperTaper Towards Point
Thickness (inch)7/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular files abrade material from level surfaces and linear edges. Also known as flat files, their two flat faces offer a wide area of contact to debur, shape, and smooth workpieces. Double-cut teeth on both faces of these files make aggressive cuts. Each face has two crisscrossing sets of diagonal rows of teeth that slant in opposite directions to remove material more quickly and leave a rougher finish than single-cut teeth.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Machinists File Material Applications Aluminum File Coarseness Smooth Cut File Style American Pattern File File Type Machinists File Profile Shape Rectangular Face Cut Style Double-Cut Edge Cut Style Single File Length without Tang 8 in Thickness 9/64 in File Width 13/16 in Number of Cut Edges 4 Rigidity Rigid Taper Taper Towards Point Teeth per Inch 15 24 52 File Body Finish Natural Container Type Box

Ulasan Produk

Tidak ada ulasan