JET Mesin Gergaji Pita Pemotong Logam Horizontal Manual

Sebelum PPN:
Rp159.999.900 - Rp289.999.900
Spesifikasi
UNSPSC27112709
Band Saw OperationManual
Band Saw TypeHorizontal
Frequency (Hz)60
Material ApplicationMetal
Number of Speed Settings4
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.
Feature
Band Saw Band Saw Type Horizontal Band Saw Operation Manual Voltage 230V AC Phase 1 Rectangular Cutting Capacity - Horizontal 10 in x 16 in 6 1/2 in x 18 in Round Cutting Capacity - Horizontal 10 in SFPM Range 82 to 330 Miter Angle Range 45 Degrees 90 Degrees Number of Speed Settings 4 Material Application Metal Blade Length 10 ft 10 1/2 in Max Blade Width 1 in Cutting Capacity Square 10 in Power Source Corded Blade Thickness 0.032 in Blade Wheels Dia 14 in Amps AC 15.0 A

Ulasan Produk

Tidak ada ulasan

Halaman Terkait