RELIANCE Manual Generator Transfer Switch

Sebelum PPN:
Rp13.999.900 - Rp19.999.900
Spesifikasi
UNSPSC39121501
ColorGray
Enclosure MaterialSteel
Max. Amps (A)30
Maximum Wattage (W)7500
NEMA ConnectorL14-30
NEMA Enclosure Type1
Voltage (V)125/250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These indoor surface mount Manual Transfer Switches feature quick and easy installation in commercial applications. A flexible conduit whip attaches to the load center and all wires are clearly marked to help avoid confusion.
Feature
Manual Transfer Switch Max Wattage 7 500 Max Amps 30 A Height 13 3/4 in Width 7 in Depth 4 1/2 in NEMA Enclosure Type 1 Number of Circuits 10 Enclosure Material Steel Voltage 125/250 Warranty 1 yr Gray Includes 120 in Power Cord Meter Type Dual Watt Mount Wall NEMA Connector L14-30 Phase 1 Standards UL1008

Ulasan Produk

Tidak ada ulasan