Impacto Hammer Mallet (Martil / Palu)

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC27111601
Face ShapeRectangle
Hammer TypeMallet
Handle MaterialWood
Head ColorBlue
Head Length (inch)2 1/2
Head MaterialPlastic
Overall Length (inch)13
Size (lbs)0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic mallets strike a focused blow for hard and soft metal, wood, plastic, and leather. They are softer than metal mallets but harder than wooden and rubber ones. Plastic mallets are commonly used to tap finished parts into place, flatten metal for jewelry making, and hammer seams in leatherworking.
Feature
Plastic Mallet Hammer Type Mallet Head Material Plastic Handle Material Wood Head Weight 12 oz Face Diameter 2 1/2 in x 2 1/4 in Head Length 2 1/2 in Face Shape Rectangle Overall Length 13 in Tether Ready No Face Hardness Soft Face Width 2 1/4 in Features Long-Lasting Soft-Blow Mallet Conforms to Surface Irregularities Providing Maximum Surface Contact without Denting and Marring Handle Color Brown Handle Length 10 1/4 in Head Color Blue

Ulasan Produk

Tidak ada ulasan