IFM M8 Actuator & Sensor Cordset (Kabel Sensor)

Sebelum PPN:
Rp409.900 - Rp539.900
Spesifikasi
UNSPSC39121550
Cable Jacket ColorBlack
Cable Jacket MaterialTPU
End 1 Connection TypeM8
End 1 GenderFemale
End 2 Connection TypeBare Wire
IP RatingIP65; IP67; IP68; IP69K
Maximum Current (A) 3
Maximum Operating Temperature (°F)122
Maximum Voltage (V) 50 AC; 60 DC
Minimum Operating Temperature (°F)-13
StandardscRUus Approval

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cordsets have an M8 connector on one end and bare leads on the other. The exposed wires are suitable for adding a compatible adapter or extending the length of the connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cordset End 1 Gender Female End 1 Thread M8 End 1 Number of Pins 4 End 1 Mounting Orientation Right Angle End 1 Connection Type M8 End 2 Connection Type Bare Wire Cable Length 5 m Cable Jacket Color Black Cable Jacket Material TPU Max Amps 3 A Wire Size 22 AWG Maximum Operating Temperature 122 Degrees F Minimum Operating Temperature -13 Degrees F IP Rating IP65 IP67 IP68 IP69K Standards cRUus Approval End 1 Number of Keyways 1 Features Gold-Plated Contacts

Ulasan Produk

Tidak ada ulasan

Halaman Terkait