BESSEY Locking Clamp

Sebelum PPN:
Rp2.399.900 - Rp3.199.900
Spesifikasi
UNSPSC27112115
Body FinishChrome-Plated
Body MaterialSteel
Locking MechanismPlastic Coated Release Lever
Number of Clamps1
Releasing MechanismTrigger
Screw MechanismAdjustable
Swivel or Fixed PadFixed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sliding-arm locking clamps combine the squeeze-lock action of a locking clamp and the wide capacity of a bar clamp. Their top jaw slides along the bar to adjust to the size of the work.
Feature
Standard Locking Clamp 10 in Capacity 8 in Throat Depth 2-1/2 in Jaw Type Serrated Non Slip Lower Jaw Shaped For Universal Use Clamping Force 440 lb Locking Mechanism Plastic Coated Release Lever Screw Mechanism Adjust Clamping Pressure And Jaw Angle Using Screws With Lock Nuts Pliers Length 10 in Hardened Chrome Vanadium Steel Hardened Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan