HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit Fitting with Strain Relief (Konektor Konduit)

Sebelum PPN:
Rp1.299.900 - Rp4.999.900
Spesifikasi
ColorGray
For use withFlexible Liquid Tight Metallic Conduit; Flexible Liquid Tight Non-Metallic Conduit
Hazardous Location RatingClass I, Div. 2Class II, Div. 1 and 2Class III, Div. 1 and 2
MaterialSteel
Mesh MaterialStainless Steel
StandardsCSA; UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fittings include a sleeve that fits over the end of the liquid-tight conduit, and the other end inserts into a knockout in a fixture, electrical box, or enclosure. It's fixed in place with a locknut for a secure connection that stands up to wet and corrosive environments. These fittings also have a sealing ring for a liquid-tight seal.
Feature
Liquid-Tight Conduit Fitting Insulated Yes Trade Size 1 1/4 in Compatible Conduit Type Flexible Liquid Tight Metallic Conduit Flexible Liquid Tight Non-Metallic Conduit Box Connection 1 1/4 in MNPT Steel Color Gray For Use With Flexible Liquid Tight Metallic Conduit Flexible Liquid Tight Non-Metallic Conduit Connection Orientation 90 Degrees Mesh Material Stainless Steel Hazardous Location Rating Class I Div. 2 Class II Div. 1 and 2 Class III Div. 1 and 2

Ulasan Produk

Tidak ada ulasan