RACO Liquid-Tight Conduit Fitting (Konektor Konduit)

Sebelum PPN:
Rp859.900
Spesifikasi
UNSPSC39121420
Box Connection2 in MNPT
ColorGray
Connection OrientationStraight
For use withFlexible Liquid Tight Non-Metallic Type B Conduit
InsulatedNo
MaterialNylon
Overall Length (inch)2 1/2
Overall Width (inch)3 1/16
StandardsCSA C22.2 No. 18; UL 514B
Trade Size2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fittings can adjust the angle from straight to 90°, so they’re ideal when flexibility is required for installation, operation, or maintenance. These plastic fittings connect liquid-tight conduit to fixtures, electrical boxes, and enclosures.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Liquid-Tight Conduit Fitting Insulated No Trade Size 1 in Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type B Conduit Box Connection 1 in MNPT Nylon Color Gray For Use With Flexible Liquid Tight Non-Metallic Type B Conduit Connection Orientation 0 Degrees to 90 Degrees Mesh Material No Strain Relief Mesh Hazardous Location Rating Not Rated Compatible Knockout Trade Size 1 in Connector Style Adjustable from 0 Degrees to 90 Degrees External Grounding Lug No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait