HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Cable Grip

Sebelum PPN:
Rp459.900 - Rp2.999.900
Spesifikasi
IP RatingIP66
Number of Cords1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grips join cable to enclosures and equipment with a straight connection. They have a corrosion-resistant, metallic construction and feature an internal grommet that keeps liquids out, making them suitable for wet environments. These grips also provide strain relief to protect cable.
Feature
Liquid Tight Cord Connector Cord Dia Range 0.63 in to 0.75 in Box Connection 1 in MNPT Material - Cord Connector Zinc Plated Steel External Strain Relief Material No External Strain Relief Gland Color Code Yellow Body Color - Cord Connector Silver Number of Cords 1 Style - Connector Straight Strain Relief Type No External Strain Relief External Strain Relief Length No External Strain Relief Length - Box to End of Connector 1 3/8 in Insulated No Standards CSA LR27378 UL E54218(M)

Ulasan Produk

Tidak ada ulasan