CPI Limit/Interlock Switch

Sebelum PPN:
Rp1.599.900 - Rp2.399.900
Spesifikasi
UNSPSC39121509
AC Contact Rating - Limit Switch (A)5 @120V
Actuator Location - Limit SwitchTop
Arm MaterialStainless Steel
Basic Actuator Style - Limit SwitchLever
Body Depth - Limit Switch (inch)0.97
Body Height - Limit Switch (inch)1.53
Body MaterialStainless Steel and TPR
Body Style - Limit SwitchMiniature
Body Width - Limit Switch (inch)1.75
Boot Sealed Actuator - Limit SwitchNo
Contact Form- SwitchesSPDT
DC Contact Rating - Limit Switch (A)5 @28V
Electrical ConnectionFlying Leads
IP Rating68
Limit Switch StyleWater Proof Limit Switch
Mounting Hole Pattern - Limit Switch2 Hole Horizontal
MovementOne Way Vertical and Direction Horizontal
Operating Temperature Range (°F)-40 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for harsh environments and washdown applications, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.
Feature
Water Proof Limit Switch Actuator Style - Limit Switch Leaf Lever Actuator Location - Limit Switch Top AC Contact Rating - Limit Switch 5A @ 120V DC Contact Rating - Limit Switch 5A @ 28V Contact Form- Switches SPDT Actuator Length - Limit Switch 0.81 in Body Height - Limit Switch 1.53 in Body Width - Limit Switch 1.75 in Body Depth - Limit Switch 0.97 in Boot Sealed Actuator - Limit Switch No Body Style - Limit Switch Miniature NEMA Rating No NEMA Rating

Ulasan Produk

Tidak ada ulasan