GE Lighting Contactor (Kontaktor Lampu)

Sebelum PPN:
Rp9.599.900 - Rp33.999.900
Spesifikasi
UNSPSC39121529
Fluorescent Lighting Current Rating (A)30
Full Load Current - Inductive (A)30
Horsepower @ Single Phase - 120V AC (hp)1
Horsepower @ Single Phase - 240V AC (hp)2
Horsepower @ Three Phase - 208V AC (hp)3
Horsepower @ Three Phase - 240V AC (hp)5
Horsepower @ Three Phase - 480V AC (hp)10
Horsepower @ Three Phase - 600V AC (hp)15
Incandescent Lighting Current Rating (A)20
LED Lighting Current Rating (A)10
Lighting CompatabilityFlourescent Lighting; LED Lighting
Lighting Contactor StyleElectrically Held Lighting Contactor
Maximum Operating Temperature (°F)104
Minimum Operating Temperature (°F)-13
Reversing CapabilityNon-Reversing
StandardsCE; cUL; E1811 Vol 19; UL 508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These electrically held lighting contactors have enclosures that protect their internal components from impacts, debris, and dust. Electrically held contactors for lighting have one coil that requires consistent input power to keep its circuit open or closed. When power is disconnected from the coil, the contactor returns to its normal state.
Feature
H5427 Lighting Magnetic Contactor LED Lighting Current Rating 10 A Coil Voltage 240/277V AC Series CR460 Series Number of Poles 2 NEMA Enclosure Rating 1 Tungsten Lighting Current Rating 20 A Fluorescent Lighting Current Rating 30 A Reversing Capability Non-Reversing Frame Size Not Applicable Horsepower @ Single Phase - 240V AC 2 hp Horsepower @ Single Phase - 120V AC 1 hp Full Load Current - Resistive Not Applicable Full Load Current - Inductive 30 A

Ulasan Produk

Tidak ada ulasan