LUMAPRO Lighted Cord Reel

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.899.900 - Rp4.399.900
Spesifikasi
Voltage (V)120 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED lighted cord reels hold cords with attached lamps to provide lighting in areas without a nearby electrical outlet. The lights use LED lamps, which last longer and use significantly less energy than fluorescent or incandescent lighted cord reels. They also produce very little heat and can withstand vibration and rough handling. When the light is not needed, the cord is retracted for storage. The reels can be mounted on walls or ceilings, and the lights have hanging hooks for hands-free use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Extension Cord Reel with Hand Lamp Retractable Cord Ending LED Lamp Lamp Watts 13 W Voltage 120V AC Retractable Cord Length 30 ft Wire Size 18 AWG Max Amps No Receptacle Cord Color Black Trade Designation SJT Retractable Cord Ending Configuration No Receptacle Feeder Cord Ending Configuration NEMA 5-15P Hand Lamp Mounting Hook and Magnet Reel Color Yellow Number of Conductors 2 Feeder Cord Length 2 ft Feeder Cord Ending Grounding Plug Reel Material Steel

Ulasan Produk

Tidak ada ulasan