IFM Light Curtain Resource Module and Accessories

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC46171620
ApplicationIndustrial Automation
Depth (mm)30
Enclosure MaterialGalvanized Metal
Height (mm)40
MountingChassis
Width (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-curtain accessories aid the installation and setup of protective light grids and curtains to help comply with safety regulations. Brackets are used for mounting and positioning light-barrier equipment. Scales measure barrier opening sizes to verify that people can't bypass the light barrier.
Feature
Rotatable Bracket Safety Output Configuration Not Specified Aux. Contact Configuration None Mounting Chassis Width 3 mm Height 40 mm Depth 30 mm Enclosure Material Galvanized Metal

Ulasan Produk

Tidak ada ulasan