SOUTHWIRE Lead, Hookup & Machine Tool Cable (Kabel Hookup)

Sebelum PPN:
Rp1.599.900 - Rp7.999.900
Spesifikasi
UNSPSC26121524
Conductor DesignStranded
Insulation MaterialPVC
Length (m)152
Temperature Rating (°F)194
Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machine tool wire, commonly called MTW, is a type of hookup wire with a highly stranded bare copper conductor. It is commonly used in the internal wiring of HVAC equipment, machine tools, circuits, and control panels to supply power. It has a durable jacket that is heat-, oil-, and moisture-resistant and is very flexible, making it a good choice for installing in tight or awkward spaces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Machine Tool Wire Wire Size 16 AWG Length 500 ft Trade Designation AWM MTW TEW Wire Color Yellow Nominal Outside Dia 0.12 in Voltage 600 V Insulation Material PVC Conductor Design Stranded Temp Rating 194 Degrees F Stranding 26 x 30 Jacket Color Yellow Standards UL 1015/1019/1020

Ulasan Produk

Tidak ada ulasan