SANDS LEVEL TOOL CO. Layout Square & T-Square

Sebelum PPN:
Rp719.900
Spesifikasi
UNSPSC27111803
Base Length (inch)22
Base MaterialAluminium
Base Width (inch)2
Blade Length (inch)49 1/2
Blade MaterialAluminium
Blade Width (inch)1 1/2
CoatingClear
Edge StyleSquare
FinishAnodized
Graduation ColorBlack
Graduation Mark StylePrinted
Graduation Marks (Base)1/8 in
Graduation Marks (Blade)1/8 in
Numeric MarksInches
Specialized ScalesReverse Reading
Square ColorSilver
Square TypeT-Square
System of MeasurementInch
Thickness (inch)0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drywall squares provide a measuring stick and straight edge for scoring drywall, plasterboard, and other materials. Also known as drywall T-squares, their crossbar head holds them in place along the edge of material while making the cut. These squares are generally larger and more resistant to rough use than drafting T-squares.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Drywall T-Square Base Length 22 in Base Width 2 in Blade Length 49 1/2 in Blade Width 1 1/2 in Blade Material Aluminum Graduation Mark Style Printed Graduation Marks - Base 1/8 in Graduation Marks - Blade 1/8 in Specialized Scales Reverse Reading Base Material Aluminum System of Measurement SAE Square Type T-Square Coating Clear Edge Style Square Features Flush for Cutting Finish Anodized Graduation Color Black Thickness 0.13 in Numeric Marks Inches Square Color Silver

Ulasan Produk

Tidak ada ulasan