WESTCOTT Layout Square & T-Square

Sebelum PPN:
Rp209.900 - Rp1.299.900
Spesifikasi
UNSPSC27111803
Base MaterialPlastic
Blade MaterialPlastic
Edge StyleSquare
Graduation Mark StylePrinted
System of MeasurementInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T-squares have a graduated blade with a crossbar head that holds them in place along the edge of a drafting table or other surface when making horizontal lines to a specific length in technical drawings. Pairing these drafting T-squares with a set square allows drawing vertical and diagonal lines, and their blade also serves as a straight edge for guiding cuts.
Feature
T-Square Base Length 6 in Base Width 1 in Includes Measuring Blade Length 12 in Blade Width 1 in Blade Material Plastic Graduation Mark Style Printed Graduation Marks - Base 1 cm 1/16 in Graduation Marks - Blade 1 cm 1/16 in Specialized Scales Not Applicable Base Material Plastic System of Measurement SAE Square Type T-Square Coating Not Applicable Edge Style Square Features Easy to See Through Finish Matte Graduation Color Black Straightness Tolerance Not Applicable

Ulasan Produk

Tidak ada ulasan