LINEBACKER Cable Protector Ramp Lay-In (Pelindung Kabel)

Sebelum PPN:
Rp7.299.900 - Rp10.999.900
Spesifikasi
UNSPSC24141510
ComponentCable Ramp-Straight Section
Connection StyleT Shaped
For use withCables; Hose Lines
MaterialPolyurethane
Number of Channels1
StyleSplit Top

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These split-top cable ramps have one channel, so they're ideal for minimal runs of cable and hose lines. They have a narrow slit that allows cable and hose to be laid in while keeping them almost completely covered. These ramps protect lines from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
Feature
Cable Protector Number of Channels 1 Cable Feed Style Lay Under Connection Style T Shaped Channel Height 1 1/4 in Channel Width 1 1/4 in Load Capacity 17 000 lb/Axle Material Polyurethane Style Split Top Color Orange For Use With Cables Hose Lines Max Cable Dia 1 1/4 in Height 1 5/8 in Length 38 1/4 in Width 11 1/2 in ADA Compliant No Texture Serrated

Ulasan Produk

Tidak ada ulasan