Checkers Cable Protector Ramp Lay-In (Pelindung Kabel)

Sebelum PPN:
Rp5.099.900 - Rp14.999.900
Spesifikasi
UNSPSC24141510
ColorBlack/Orange
Connection StyleDog Bone
MaterialPolyurethane
StyleHinged

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cable ramps have three channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Protector Standard Ramp Number of Channels 3 Cable Feed Style Lay In Connection Style Dog Bone Channel Height 3/4 in Channel Width 1 1/4 in Load Capacity 34 000 lb/Axle Material Polyurethane Style Hinged Color Black/Orange For Use With Cables Hoses Max Cable Dia 3/4 in Height 1 1/4 in Length 38 3/8 in Width 13 3/4 in ADA Compliant No Texture Serrated

Ulasan Produk

Tidak ada ulasan