JOHNSON LEVEL Aksesoris Meteran Laser

Sebelum PPN:
Rp1.999.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Leveling rods are graduated sticks for measuring elevation differences in surveying, leveling and grading applications. Also known as grade rods, they are sighted with optical levels, transits, theodolites, and laser levels to take the readings.
Feature
Telescoping Leveling Rod Adjustable Height Telescoping Overall Height - Maximum 16 ft Graduation Marks 1 ft 1 in Material Aluminum Number of Segments 4 Color Black Yellow Compatible with Level Type Laser Levels

Ulasan Produk

Tidak ada ulasan