Gardner Bender Knockout Punch Tool Kit

Sebelum PPN:
Rp13.999.900 - Rp69.999.900
Spesifikasi
UNSPSC27111505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These knockout punch kits include a driver, one or more draw studs, and a set of punches and dies that fit the kit driver and other Gardner Bender brand drivers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hydraulic Punch Driver Set Number of Pieces 10 Capacity 10 ga Steel Conduit and Pipe Size 1/2 in to 4 in Workpiece Material Mild Steel Includes 1/2 3/4 1 1-1/4 1-1/2 2 2-1/2 3 3-1/2 4 in Hydraulic Punches and Dies 2-Speed Hand Pump Drawstud for 3/4 to 4 in Punches and Dies Stainless Steel Drawstud 3/ 8 in dia Converter 12-Ton Hydraulic Cylinder 6 ft Rubber Hose Coupler Metal Case

Ulasan Produk

Tidak ada ulasan