ECLIPSE Knockout Punch Draw Stud & Accessories

Sebelum PPN:
Rp629.900
Spesifikasi
UNSPSC27111505
Component TypeDraw Stud
Draw Stud Diameter (inch)3/8
For Use With Tool TypeKnockout Punch and Die Sets
Length (inch)5
Maximum Sheet Metal Capacity-Steel (ga)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These knockout punch draw studs fit Eclipse brand and other compatible knockout drivers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Shaft and Bearing For Use With Tool Type Knockout Punch and Die Sets Knockout Punch Component Included Draw Stud Material Application Steel Maximum Sheet Metal Capacity-Steel 10 ga Slug Type Falls Free Punch Shape Round Number of Pieces 1 Includes Draw Stud Yes Draw Stud Diameter 3/8 in Draw Stud Length 5 in Finish Steel Series Shaft and Bearing

Ulasan Produk

Tidak ada ulasan