DURHAM MFG Jobsite Box & Cabinet

Sebelum PPN:
Rp34.999.900
Spesifikasi
UNSPSC30161801
Body FinishPowder Coated
Body Gauge (ga)16
ColorGray
Jobsite Storage TypeJobsite Cabinet
Locking systemPadlock Hasp
MaterialSteel
Number of Doors2
Number of Shelves3
Overall Depth (inch)28
Overall Height (inch)62 3/4
Overall Width (inch)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Storage Cabinet Body Finish Powder Coated Body Gauge 16 ga Color Gray Includes Drop Handles Skid Plates Jobsite Storage Type Jobsite Cabinet Locking System Padlock Hasp Material Steel Number of Doors 2 Number of Shelves 3 Overall Depth 28 in Overall Height 62 3/4 in Overall Width 64 in

Ulasan Produk

Tidak ada ulasan