VESTIL Jobsite Box & Cabinet

Sebelum PPN:
Rp32.999.900
Spesifikasi
UNSPSC24112401
Body FinishGloss
Body Gauge (ga)14
ColorSilver
Handle TypeFolding Side
Includes CastersNo
Jobsite Storage TypeJobsite Box
Lid StyleHinged
Locking systemPadlockable
MaterialAluminium
Max. Padlock Shackle Diameter (inch)7/16
Overall Depth (inch)25 7/8
Overall Height (inch)28 1/8
Overall Height with Lid Open (inch)70 1/8
Overall Width (inch)49 1/4
Total Load Capacity (lbs)2500
Total Storage Capacity (ft³)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chest-style jobsite boxes have a wide, undivided interior to store tool boxes, tool organizers, and long or bulky tools and equipment. Their hinged lid lifts for access to load and unload the box.
Feature
Jobsite Box Body Finish Gloss Body Gauge 14 ga Color Silver Features Secure your Tools and Other Belongings from Theft with Our Portable Tool Boxes Two Sturdy Handles for Transporting Handle Type Folding Side Includes Casters No Jobsite Storage Type Jobsite Box Lid Style Hinged Locking System Padlockable Material Aluminum Maximum Padlock Shackle Diameter 7/16 in Number of Shelves 0 Overall Depth 25 7/8 in Overall Height 28 1/8 in Overall Height with Lid Open 70 1/8 in

Ulasan Produk

Tidak ada ulasan