CRESCENT JOBOX Jobsite Box & Cabinet

Sebelum PPN:
Rp6.299.900 - Rp119.999.900
Spesifikasi
Body FinishMatte
ColorBrown
Locking systemPadlockable
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piano-style jobsite boxes stand taller than chest-style boxes for increased storage capacity. They have a tall, wide, undivided interior to store tool boxes, tool organizers, and long or bulky tools and equipment. Their multi-panel, hinged lid lifts and folds together to open the front and top of the box for loading and unloading.
Feature
Piano-Style Jobsite Box Body Finish Matte Body Gauge 16 ga Color Brown Compatible Caster Manufacturer Model No 1-321990 Features Site-Vault(TM) security system 4-way EZ-Loader skid bolsters and slip-resistant textured powder Handle Type Recessed Includes Casters No Jobsite Storage Type Piano-Style Jobsite Box Lid Style Piano Locking System Padlockable Material Steel Maximum Padlock Shackle Diameter 3/8 in Number of Shelves 2 Overall Depth 31 in Overall Height 51 in

Ulasan Produk

Tidak ada ulasan