KNAACK Jobsite Box & Cabinet (Kabinet)

Sebelum PPN:
Rp8.399.900 - Rp179.999.900
Spesifikasi
UNSPSC24112401
Body FinishGloss
Body Gauge (ga)16
ColorTan
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chest-style jobsite boxes have a wide, undivided interior to store tool boxes, tool organizers, and long or bulky tools and equipment. Their hinged lid lifts for access to load and unload the box.
Feature
Jobsite Box Body Finish Gloss Body Gauge 16 ga Color Tan Compatible Caster Manufacturer Model No 516 600 695 Features 16-Gauge Steel Fully Arc-Welded Hand Held Tool Box Construction Hemmed Edges for Safe Handling of Portable Tool Box Tan Powder-Coat Finish for Durability Handle Type Recessed Side Includes Casters No Jobsite Storage Type Jobsite Box Lid Style Hinged Locking System Padlockable Material Steel Maximum Padlock Shackle Diameter 3/8 in Number of Doors 0

Ulasan Produk

Tidak ada ulasan