POSI LOCK Jaw Puller & Set

Sebelum PPN:
Rp2.999.900 - Rp30.999.900
Spesifikasi
UNSPSC27111712

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cage of these external-grip jaw pullers retains the jaws to lock them onto a component and prevent them from slipping off or snapping back. Also known as fixed or captured jaw pullers, they allow one person to engage the jaws and make the pull. They are ideal for overhead pulling applications where it would be difficult to position and secure floating jaws. These external-grip pullers fit their jaws around a component to pull it from the outside. They are used for bearings and other parts that are mounted on a shaft.
Feature
Mechanical Jaw Puller Locking and Self Aligning Capacity 6 Tons Number of Jaws 2 Jaw Style Non-reversible All Metal Construction Jaw Reach 6 In Jaw Spread 1/2 to 7 In Screw Size 0.666-14 x 12.875 Control Cage T-Handle Lock Self-Aligning

Ulasan Produk

Tidak ada ulasan