BK Precision Isolation Transformer

Sebelum PPN:
Rp4.899.900
Spesifikasi
UNSPSC39121001
ColorGray
Cord Length (ft)6
Depth (inch)5.5
Electrical Frequency (Hz)60
Height (inch)4
Input Voltage - Transformer (V)120 (AC)
Mounting - TransformerDesk Top
NEMA Plug Configuration5-15P
NEMA Receptacle Configuration5-15R
Number of Outlets1
Outdoor Rated - TransformerNo
Output Voltage - Transformer (V)117 to 124 (AC)
Phase - ElectricalSingle
VA Rating - Transformer (VA)150
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Isolation Transformer Input Voltage - Transformer 120V AC Output Voltage - Transformer 117 to 124V AC VA Rating - Transformer 150 VA NEMA Plug Configuration 5-15P NEMA Receptacle Configuration 5-15R Number of Outlets 1 Phase - Electrical 1 Hz - Electrical 60 Hz Mounting - Transformer Desk Top Outdoor Rated - Transformer No Temp Rise Not Rated Color Gray

Ulasan Produk

Tidak ada ulasan