NELSON Irrigation and Sprinkler Timer

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC39121523
Battery BackupNo
Coupling3/4 in GHT
Day SkipperYes
Depth (inch)2 1/2
Display TypeDigital LCD
Enclosure TypeOutdoor
Height (inch)6
Manual overrideOn/Off
Max. No. Zones1
Max. On/Off Cycles2
Maximum Pressure (psi)60
Maximum Time Cycle (minute)360
Maximum Time Setting (minute)360
Minimum Time Setting (minute)1
Power Source(2) AA Batteries
Width (inch)4 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Preset Watering Timer Max No Zones 1 Max On/Off Cycles 2 Max Time Cycle 360 min Max Time Setting 360 min Min Time Setting 1 min Day Skipper Yes Display Type Digital LCD Power Source (2) AA Batteries Battery Backup No Manual Override On/Off Coupling 3/4 in GHT Max Pressure 60 psi Enclosure Type Outdoor Features Auto On Manual On Timed Off Width 4 1/4 in Depth 2 1/2 in Height 6 in Manufacturers Warranty Length 2 yr

Ulasan Produk

Tidak ada ulasan