EDWARDS Ironworker Di & Add-On Unit

Sebelum PPN:
Rp21.999.900
Spesifikasi
UNSPSC23171903
Compatible Die Size (inch)7/32; 11/32; 15/32; 19/32; 23/32; 27/32; 31/32; 1 3/32
Compatible Tool BrandEdwards
Die TypePunching Die
Number of Pieces8
Punch Diameter (inch)3/16; 5/16; 7/16; 9/16; 11/16; 13/16; 15/16; 1 1/16
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dies fit the punching station of compatible ironworker machines to replace worn dies or add dies of different shapes or sizes. The punching station drives the dies to cut holes or slots in plate metal workpieces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Punch and Die Set Compatible Tool Brand Edwards Shape Round Compatible Die Size 7/32 in 11/32 in 15/32 in 19/32 in 23/32 in 27/32 in 31/32 in 1 3/32 in Includes Storage Case Number of Pieces 8

Ulasan Produk

Tidak ada ulasan